Anchor Shackle, 110,000 lb, Alloy Steel
Mfr # 1021156
Zoro # G110718724
product price: $1,732.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
110,000 lb
Width Between Eyes
3 1/4 in
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021156
Zoro #
G110718724
UPC #
662547211563
Country of Origin
United States
Dimensions
Width Between Eyes
3 1/4 in
Pin Diameter
2 1/4 in
Body Thickness
2 in
Inside Width
5 3/4 in
Inside Length
7 3/4 in
Details
Item
Anchor Shackle
Working Load Limit
110,000 lb
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
Body Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Body Color
Silver
Body Finish
Galvanized
Pin Color
Red
Minimum Operating Temperature
-40 Degrees F
Pin Finish
Galvanized
Lifting Capability
For Lifting
Pin Type
Removable Bolt and Nut
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 110,000 lb, Width Between Eyes 3 1/4 in, Body Material Alloy Steel, Inside Length 7 3/4 in, Inside Width 5 3/4 in, Body Thickness 2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 2 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.