Anchor Shackle, 110,000 lb, Carbon Steel
Mfr # 1019695
Zoro # G710718742
product price: $2,220.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
110,000 lb
Width Between Eyes
4 1/8 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019695
Zoro #
G710718742
UPC #
662547196952
Country of Origin
United States
Dimensions
Width Between Eyes
4 1/8 in
Pin Diameter
2 13/16 in
Body Thickness
2 1/2 in
Inside Width
2 11/16 in
Inside Length
10 1/2 in
Details
Item
Anchor Shackle
Working Load Limit
110,000 lb
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Body Color
Silver
Pin Finish
Galvanized
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Lifting Capability
For Lifting
Body Finish
Galvanized
Pin Color
Red
Pin Type
Removable Bolt and Nut
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 110,000 lb, Width Between Eyes 4 1/8 in, Body Material Carbon Steel, Inside Length 10 1/2 in, Inside Width 2 11/16 in, Body Thickness 2 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 2 13/16 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.