Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Shackle, 1/2" Body Sz, Painted

  • Mfr # 1017494

  • Zoro # G8526240


product price: $32.49
/ea

Key Features

Pin Style
Screw
Working Load Limit
6,660 lb
Width Between Eyes
13/16 in
Pin Dia.
5/8 in
Body Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017494
Zoro #
G8526240
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
13/16 in
Pin Dia.
5/8 in
Body Size
1/2 in
Outside Diameter of Eye
1 1/4 in
Manufacturers Warranty Length
1 yr
Pin Diameter
5/8 in
Body Thickness
1/2 in
Inside Width
1 5/16 in
Inside Length
1 7/8 in

Details

Item
Anchor Shackle
Pin Style
Screw
Working Load Limit
6,660 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Finish
Painted
Pin Material
Alloy Steel
Body Material
Alloy Steel
Pin Finish
Galvanized
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
For Lifting
Pin Color
Silver
Body Finish
Galvanized
Pin Type
Removable Screw Pin
Body Color
Silver

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 6,600 lb, Width Between Eyes 13/16 in, Body Material Alloy Steel, Inside Length 1 7/8 in, Inside Width 1 5/16 in, Body Thickness 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 5/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.