Anchor Shackle, 12 ton Load, 1-1/4 in, 1-3/8 in Dia Bolt Pin, Hot Dipped Galvanized

  • Mfr # 1219598

  • Zoro # G408830251


product price:  $363.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1219598
Zoro #
G408830251
UPC #
662547562467
Country of Origin
United States

Description

Crosby Anchor Shackle, Series: G-2130A, 12 ton Load, 1-1/4 in Size, 1-3/8 in Pin Diameter, Bolt Pin, 4.69 in Inner Length, 3-1/4 in Inner Width, 2.03 in Opening, 2.99 in Eye Outer, 8.27 in Overall Length, 6.69 in Overall Width, Forged Alloy Steel Body, Forged Alloy Steel Pin, Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.