Anchor Shackle, 14,000 lb, Alloy Steel

  • Mfr # 1021047

  • Zoro # G210718648


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
14,000 lb
Width Between Eyes
1 1/4 in
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021047
Zoro #
G210718648
UPC #
662547554370
Country of Origin
United States

Dimensions

Width Between Eyes
1 1/4 in
Pin Diameter
7/8 in
Inside Width
2 in
Inside Length
2 13/16 in
Body Thickness
3/4 in

Details

Item
Anchor Shackle
Working Load Limit
14,000 lb
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
Body Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Pin Color
Red
Pin Finish
Galvanized
Body Color
Silver
Pin Type
Removable Bolt and Nut
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
For Lifting
Body Finish
Galvanized

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 14,000 lb, Width Between Eyes 1 1/4 in, Body Material Alloy Steel, Inside Length 2 13/16 in, Inside Width 2 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.