Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Shackle, 1/4" Body Sz, Galvanized

  • Mfr # 1019466

  • Zoro # G8526189


product price: $17.19
/ea

Key Features

Pin Style
Bolt, Cotter, Nut
Working Load Limit
1,000 lb
Width Between Eyes
15/32 in
Pin Dia.
5/16 in
Body Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019466
Zoro #
G8526189
UPC #
-
Country of Origin
France

Dimensions

Width Between Eyes
15/32 in
Pin Dia.
5/16 in
Body Size
1/4 in
Manufacturers Warranty Length
1 yr
Outside Diameter of Eye
5/8 in
Inside Length
1 1/8 in
Inside Width
3/4 in
Body Thickness
1/4 in
Pin Diameter
5/16 in

Details

Item
Anchor Shackle
Pin Style
Bolt, Cotter, Nut
Working Load Limit
1,000 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Finish
Galvanized
Pin Material
Alloy Steel
Pin Type
Removable Bolt and Nut
Lifting Capability
For Lifting
Body Color
Silver
Pin Color
Red
Maximum Operating Temperature
400 Degrees F
Pin Finish
Galvanized
Body Finish
Galvanized
Minimum Operating Temperature
-40 Degrees F

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,000 lb, Width Between Eyes 15/32 in, Body Material Carbon Steel, Inside Length 1 1/8 in, Inside Width 3/4 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 5/16 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.