Anchor Shackle, 15 ton Load, 1-1/8 in, 1-1/4 in Dia Screw Pin, Hot Dipped Galvanized

  • Mfr # 1017604

  • Zoro # G608671302


product price:  $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017604
Zoro #
G608671302
UPC #
662547006541
Country of Origin
United States

Description

Crosby Anchor Shackle, Series: G-209A, 15 ton Load, 1-1/8 in Size, 1-1/4 in Pin Diameter, Screw Pin, 4-1/4 in Inner Length, 2.91 in Inner Width, 1.81 in Opening, 2.69 in Eye Outer, 7.47 in Overall Length, 5.59 in Overall Width, Forged Alloy Steel Body, Alloy Steel Pin, Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.