Anchor Shackle, 18 ton Load, 1-1/4 in, 1.38 in Dia Screw Pin, Hot Dipped Galvanized

  • Mfr # 1017626

  • Zoro # G908847810


product price:  $278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1017626
Zoro #
G908847810
UPC #
662547030843
Country of Origin
United States

Description

Crosby Anchor Shackle, Series: G-209A, 18 ton Load, 1-1/4 in Size, 1.38 in Pin Diameter, Screw Pin, 4.69 in Inner Length, 3-1/4 in Inner Width, 2.03 in Opening, 3 in Eye Outer, 8-1/4 in Overall Length, 6.16 in Overall Width, Forged Alloy Steel Body, Alloy Steel Pin, Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.