Anchor Shackle, 2 ton Load, 1/2 in, 0.63 in Dia Round Pin, Self-Colored

  • Mfr # 1018106

  • Zoro # G208847718


product price: $19.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018106
Zoro #
G208847718
UPC #
662547181163
Country of Origin
United States

Description

Crosby Anchor Shackle, Series: S-213, 2 ton Load, 1/2 in Size, 0.63 in Pin Diameter, Round Pin, 1-7/8 in Inner Length, 1-5/16 in Inner Width, 0.81 in Opening, 1.19 in Eye Outer, 3.28 in Overall Length, 2.38 in Overall Width, Carbon Steel Body, Alloy Pin, Self-Colored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.