Anchor Shackle, 30,000 lb, Alloy Steel
Mfr # 1021074
Zoro # G710718681
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
30,000 lb
Width Between Eyes
1 13/16 in
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
Shackle Type
Anchor Shackle
Body Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021074
Zoro #
G710718681
UPC #
662547554844
Country of Origin
United States
Dimensions
Width Between Eyes
1 13/16 in
Inside Width
2 15/16 in
Inside Length
4 1/4 in
Body Thickness
1 1/8 in
Pin Diameter
1 1/4 in
Details
Item
Anchor Shackle
Working Load Limit
30,000 lb
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
Shackle Type
Anchor Shackle
Body Material
Alloy Steel
Pin Material
Alloy Steel
Pin Finish
Galvanized
Body Color
Silver
Lifting Capability
For Lifting
Pin Color
Red
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Pin Type
Removable Bolt and Nut
Body Finish
Galvanized
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 30,000 lb, Width Between Eyes 1 13/16 in, Body Material Alloy Steel, Inside Length 4 1/4 in, Inside Width 2 15/16 in, Body Thickness 1 1/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.