Anchor Shackle, 3.25 ton Load, 5/8 in, 3/4 in Dia Round Pin, Self-Colored

  • Mfr # 1018124

  • Zoro # G008847734


product price: $45.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018124
Zoro #
G008847734
UPC #
662547181248
Country of Origin
United States

Description

Crosby Anchor Shackle, Series: S-213, 3.25 ton Load, 5/8 in Size, 3/4 in Pin Diameter, Round Pin, 2-3/8 in Inner Length, 1.69 in Inner Width, 1.06 in Opening, 1-1/2 in Eye Outer, 4.19 in Overall Length, 2.91 in Overall Width, Carbon Steel Body, Alloy Pin, Self-Colored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.