Zoro Homepage

Anchor Shackle, 34,000 lb, Carbon Steel

  • Mfr # 1018259

  • Zoro # G110718670


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
34,000 lb
Width Between Eyes
2 3/8 in
Standards
Federal Specification RR-C-271F Type IVA Grade A Class 1
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018259
Zoro #
G110718670
UPC #
662547182597
Country of Origin
United States

Dimensions

Width Between Eyes
2 3/8 in
Pin Diameter
1 5/8 in
Body Thickness
1 1/2 in
Inside Width
3 7/8 in
Inside Length
5 3/4 in

Details

Item
Anchor Shackle
Working Load Limit
34,000 lb
Standards
Federal Specification RR-C-271F Type IVA Grade A Class 1
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
Body Material
Carbon Steel
Body Finish
Galvanized
Pin Color
Red
Pin Finish
Galvanized
Body Color
Silver
Lifting Capability
For Lifting
Pin Type
Removable Round Pin
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 34,000 lb, Width Between Eyes 2 3/8 in, Body Material Carbon Steel, Inside Length 5 3/4 in, Inside Width 3 7/8 in, Body Thickness 1 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 1 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.