Zoro Homepage

Anchor Shackle, 36,000 lb, Alloy Steel

  • Mfr # 1017626

  • Zoro # G910718702


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
36,000 lb
Width Between Eyes
2 1/32 in
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 2
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017626
Zoro #
G910718702
UPC #
662547176268
Country of Origin
United States

Dimensions

Width Between Eyes
2 1/32 in
Inside Length
4 11/16 in
Pin Diameter
1 3/8 in
Body Thickness
1 1/4 in
Inside Width
3 1/4 in

Details

Item
Anchor Shackle
Working Load Limit
36,000 lb
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 2
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
Body Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees F
Pin Finish
Galvanized
Pin Type
Removable Screw Pin
Body Color
Silver
Maximum Operating Temperature
400 Degrees F
Lifting Capability
For Lifting
Pin Color
Silver
Body Finish
Galvanized

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 36,000 lb, Width Between Eyes 2 1/32 in, Body Material Alloy Steel, Inside Length 4 11/16 in, Inside Width 3 1/4 in, Body Thickness 1 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.