Anchor Shackle, 42,000 lb, Alloy Steel
Mfr # 1021092
Zoro # G010718718
product price: $610.04
/ea
Free Shipping & Returns
Key Features
Working Load Limit
42,000 lb
Width Between Eyes
2 1/4 in
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
Shackle Type
Anchor Shackle
Body Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021092
Zoro #
G010718718
UPC #
662547555728
Country of Origin
United States
Dimensions
Width Between Eyes
2 1/4 in
Inside Length
5 1/4 in
Pin Diameter
1 1/2 in
Body Thickness
1 3/8 in
Inside Width
3 5/8 in
Details
Item
Anchor Shackle
Working Load Limit
42,000 lb
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA Grade B Class 3
Shackle Type
Anchor Shackle
Body Material
Alloy Steel
Pin Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees F
Pin Type
Removable Bolt and Nut
Body Color
Silver
Pin Finish
Galvanized
Pin Color
Red
Maximum Operating Temperature
400 Degrees F
Lifting Capability
For Lifting
Body Finish
Galvanized
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 42,000 lb, Width Between Eyes 2 1/4 in, Body Material Alloy Steel, Inside Length 5 1/4 in, Inside Width 3 5/8 in, Body Thickness 1 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.