Anchor Shackle, 6,500 lb, Carbon Steel
Mfr # 1019490
Zoro # G210718655
product price: $57.19
/eaKey Features
Working Load Limit
6,500 lb
Width Between Eyes
1 1/16 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019490
Zoro #
G210718655
UPC #
662547194903
Country of Origin
United States
Dimensions
Width Between Eyes
1 1/16 in
Inside Length
2 3/8 in
Body Thickness
5/8 in
Inside Width
1 11/16 in
Pin Diameter
3/4 in
Details
Item
Anchor Shackle
Working Load Limit
6,500 lb
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Pin Color
Red
Pin Finish
Galvanized
Maximum Operating Temperature
400 Degrees F
Body Color
Silver
Body Finish
Galvanized
Pin Type
Removable Bolt and Nut
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 6,500 lb, Width Between Eyes 1 1/16 in, Body Material Carbon Steel, Inside Length 2 3/8 in, Inside Width 1 11/16 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.