Anchor Shackle, 70,000 lb, Carbon Steel
Mfr # 1018295
Zoro # G310718715
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
70,000 lb
Width Between Eyes
3 1/4 in
Standards
Federal Specification RR-C-271F Type IVA Grade A Class 1
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1018295
Zoro #
G310718715
UPC #
662547182955
Country of Origin
United States
Dimensions
Width Between Eyes
3 1/4 in
Inside Length
7 3/4 in
Body Thickness
2 in
Pin Diameter
2 1/4 in
Inside Width
5 3/4 in
Details
Item
Anchor Shackle
Working Load Limit
70,000 lb
Standards
Federal Specification RR-C-271F Type IVA Grade A Class 1
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Maximum Operating Temperature
392 Degrees F
Lifting Capability
For Lifting
Body Color
Silver
Pin Type
Removable Round Pin
Minimum Operating Temperature
-4 Degrees F
Body Finish
Galvanized
Pin Finish
Galvanized
Pin Color
Red
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 70,000 lb, Width Between Eyes 3 1/4 in, Body Material Carbon Steel, Inside Length 7 3/4 in, Inside Width 5 3/4 in, Body Thickness 2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 2 1/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.