Anchor Shackle, 9,500 lb, Carbon Steel
Mfr # 1019515
Zoro # G010718701
product price:Â $86.29
/ea
Free Shipping & Returns
Key Features
Working Load Limit
9,500 lb
Width Between Eyes
1 1/4 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1019515
Zoro #
G010718701
UPC #
662547195153
Country of Origin
United States
Dimensions
Width Between Eyes
1 1/4 in
Inside Width
2 in
Body Thickness
3/4 in
Pin Diameter
7/8 in
Inside Length
2 13/16 in
Details
Item
Anchor Shackle
Working Load Limit
9,500 lb
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Pin Finish
Galvanized
Pin Type
Removable Bolt and Nut
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Body Color
Silver
Pin Color
Red
Lifting Capability
For Lifting
Body Finish
Galvanized
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 9,500 lb, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Inside Length 2 13/16 in, Inside Width 2 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.