Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Shackle, Carbon Steel, 1500 lb.

  • Mfr # 1018393

  • Zoro # G8561856


product price: $14.55
/ea

Key Features

Pin Style
Screw
Working Load Limit
1,500 lb
Width Between Eyes
17/32 in
Pin Dia.
3/8 in
Body Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018393
Zoro #
G8561856
UPC #
-
Country of Origin
France

Dimensions

Width Between Eyes
17/32 in
Pin Dia.
3/8 in
Body Size
5/16 in
Sling Width
27/32"
For Sling Width
27/32 in
Outside Diameter of Eye
3/4 in
Compatible Sling Width
7/8 in
Body Thickness
5/16 in
Inside Width
13/16 in
Inside Length
1 1/4 in
Pin Diameter
3/8 in

Details

Item
Anchor Shackle
Pin Style
Screw
Working Load Limit
1,500 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Finish
Galvanized
Body Material
Carbon Steel
Pin Material
Alloy Steel
Pin Finish
Galvanized
Minimum Operating Temperature
-40 Degrees F
Body Color
Silver
Body Finish
Galvanized
Lifting Capability
For Lifting
Maximum Operating Temperature
400 Degrees F
Pin Color
Red
Pin Type
Removable Screw Pin

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,500 lb, Compatible Sling Width 7/8 in, Width Between Eyes 17/32 in, Body Material Carbon Steel, Inside Length 1 1/4 in, Inside Width 13/16 in, Body Thickness 5/16 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.