Zoro Homepage

Anchor Shackle, Carbon Steel, 17,000 lb.

  • Mfr # 1018543

  • Zoro # G6947455


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Pin Style
Screw
Working Load Limit
17,000 lb
Width Between Eyes
1 11/16 in
Pin Dia.
1 1/8 in
Body Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018543
Zoro #
G6947455
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
1 11/16 in
Pin Dia.
1 1/8 in
Body Size
1 in
Sling Width
2-11/16"
Outside Diameter of Eye
2 3/8 in
For Sling Width
2 11/16 in
Pin Diameter
1 1/8 in
Inside Length
3 3/4 in
Inside Width
2 11/16 in
Compatible Sling Width
2 11/16 in
Body Thickness
1 in

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 17,000 lb, Compatible Sling Width 2 11/16 in, Width Between Eyes 1 11/16 in, Body Material Carbon Steel, Inside Length 3 3/4 in, Inside Width 2 11/16 in, Body Thickness 1 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1 1/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Standards ASME B30.26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.