Zoro Homepage

Anchor Shackle, Carbon Steel, 2000 lb.

  • Mfr # 1018419

  • Zoro # G8561865


product price: $15.69
/ea

Key Features

Pin Style
Screw
Working Load Limit
2,000 lb
Width Between Eyes
21/32 in
Pin Dia.
7/16 in
Body Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018419
Zoro #
G8561865
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
21/32 in
Pin Dia.
7/16 in
Body Size
3/8 in
Sling Width
1-1/32"
Outside Diameter of Eye
15/16 in
For Sling Width
1 1/32 in
Pin Diameter
7/16 in
Compatible Sling Width
1 1/16 in
Inside Length
1 7/16 in
Inside Width
1 in
Body Thickness
3/8 in

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 2,000 lb, Compatible Sling Width 1 1/16 in, Width Between Eyes 21/32 in, Body Material Carbon Steel, Inside Length 1 7/16 in, Inside Width 1 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 7/16 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.