Zoro Homepage

Anchor Shackle, Carbon Steel, 24,000 lb.

  • Mfr # 1018570

  • Zoro # G6552822


product price: $195.10
/ea
Free Shipping & Returns

Key Features

Pin Style
Screw
Working Load Limit
24,000 lb
Width Between Eyes
2 1/32 in
Pin Dia.
1 3/8 in
Body Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018570
Zoro #
G6552822
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
2 1/32 in
Pin Dia.
1 3/8 in
Body Size
1 1/4 in
For Sling Width
3 1/4 in
Sling Width
3-1/4"
Outside Diameter of Eye
3 in
Pin Diameter
1 3/8 in
Inside Length
4 11/16 in
Compatible Sling Width
3 1/4 in
Inside Width
3 1/4 in
Body Thickness
1 1/4 in

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 24,000 lb, Compatible Sling Width 3 1/4 in, Width Between Eyes 2 1/32 in, Body Material Carbon Steel, Inside Length 4 11/16 in, Inside Width 3 1/4 in, Body Thickness 1 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.