Zoro Homepage

Anchor Shackle, Carbon Steel, 24,000 lb.

  • Mfr # 1018589

  • Zoro # G6482332


product price: $181.20
/ea
Free Shipping & Returns

Key Features

Pin Style
Screw
Working Load Limit
24,000 lb
Width Between Eyes
2 1/32 in
Pin Dia.
1 3/8 in
Body Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018589
Zoro #
G6482332
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
2 1/32 in
Pin Dia.
1 3/8 in
Body Size
1 1/4 in
Outside Diameter of Eye
3 in
Sling Width
3-1/4"
For Sling Width
3 1/4 in
Compatible Sling Width
3 1/4 in
Inside Length
4 11/16 in
Body Thickness
1 1/4 in
Pin Diameter
1 3/8 in
Inside Width
3 1/4 in

Details

Item
Anchor Shackle
Pin Style
Screw
Working Load Limit
24,000 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Finish
Painted
Pin Material
Alloy Steel
Body Material
Carbon Steel
Lifting Capability
For Lifting
Maximum Operating Temperature
400 Degrees F
Body Color
Red
Body Finish
Painted
Pin Finish
Painted
Minimum Operating Temperature
-40 Degrees F
Pin Type
Removable Screw Pin
Pin Color
Red

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 24,000 lb, Compatible Sling Width 3 1/4 in, Width Between Eyes 2 1/32 in, Body Material Carbon Steel, Inside Length 4 11/16 in, Inside Width 3 1/4 in, Body Thickness 1 1/4 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.