Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Shackle, Carbon Steel, 3000 lb.

  • Mfr # 1018446

  • Zoro # G8561831


product price: $16.55
/ea

Key Features

Pin Style
Screw
Working Load Limit
3,000 lb
Width Between Eyes
3/4 in
Pin Dia.
17/32 in
Body Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018446
Zoro #
G8561831
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
3/4 in
Pin Dia.
17/32 in
Body Size
7/16 in
Outside Diameter of Eye
1 1/16 in
For Sling Width
1 5/32 in
Sling Width
1-5/32"
Pin Diameter
1/2 in
Inside Width
1 3/16 in
Compatible Sling Width
1 3/16 in
Body Thickness
7/16 in
Inside Length
1 11/16 in

Details

Item
Anchor Shackle
Pin Style
Screw
Working Load Limit
3,000 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Finish
Painted
Pin Material
Alloy Steel
Body Material
Carbon Steel
Pin Type
Removable Screw Pin
Maximum Operating Temperature
400 Degrees F
Body Finish
Painted
Body Color
Silver
Lifting Capability
For Lifting
Pin Color
Red
Minimum Operating Temperature
-40 Degrees F
Pin Finish
Painted

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 3,000 lb, Compatible Sling Width 1 3/16 in, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 11/16 in, Inside Width 1 3/16 in, Body Thickness 7/16 in, Body Color Silver, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.