Zoro Homepage

Anchor Shackle, Carbon Steel, 50,000 lb.

  • Mfr # 1019668

  • Zoro # G6992115


product price: $511.00
/ea
Free Shipping & Returns

Key Features

Pin Style
Bolt, Cotter, Nut
Working Load Limit
50,000 lb
Width Between Eyes
2 7/8 in
Pin Dia.
2 in
Body Size
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019668
Zoro #
G6992115
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
2 7/8 in
Pin Dia.
2 in
Body Size
1 3/4 in
Outside Diameter of Eye
4 3/16 in
For Sling Width
5 in
Sling Width
5"
Body Thickness
1 3/4 in
Compatible Sling Width
5 in
Inside Length
7 in
Pin Diameter
2 in
Inside Width
5 in

Details

Item
Anchor Shackle
Pin Style
Bolt, Cotter, Nut
Working Load Limit
50,000 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Pin Material
Carbon Steel
Finish
Painted
Maximum Operating Temperature
400 Degrees F
Body Color
Silver
Body Finish
Painted
Pin Finish
Painted
Lifting Capability
For Lifting
Pin Type
Removable Bolt and Nut
Minimum Operating Temperature
-40 Degrees F
Pin Color
Red

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 50,000 lb, Compatible Sling Width 5 in, Width Between Eyes 2 7/8 in, Body Material Carbon Steel, Inside Length 7 in, Inside Width 5 in, Body Thickness 1 3/4 in, Body Color Silver, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 2 in, Pin Material Carbon Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.