Zoro Homepage

Anchor Shackle, Round Pin, 1-1/2" Pin Dia.

  • Mfr # G-215

  • Zoro # G0994283


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Pin Style
Round
Working Load Limit
27,000 lb
Width Between Eyes
2 1/4 in
Pin Dia.
1 1/2 in
Body Size
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-215
Zoro #
G0994283
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
2 1/4 in
Pin Dia.
1 1/2 in
Body Size
1 3/8 in
Outside Diameter of Eye
3 5/16 in
Pin Diameter
1 1/2 in
Inside Width
2 1/4 in
Body Thickness
1 3/8 in
Inside Length
4 7/16 in

Details

Item
Anchor Shackle
Pin Style
Round
Working Load Limit
27,000 lb
Standards
DNV
Shackle Type
Chain Shackle
Finish
Hot Galvanized
Pin Material
Alloy Steel
Body Material
Carbon Steel
Minimum Operating Temperature
-4 Degrees F
Pin Color
Red
Pin Finish
Galvanized
Body Color
Silver
Body Finish
Galvanized
Maximum Operating Temperature
392 Degrees F
Lifting Capability
For Lifting
Pin Type
Removable Round Pin

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 27,000 lb, Width Between Eyes 2 1/4 in, Body Material Carbon Steel, Inside Length 4 7/16 in, Inside Width 2 1/4 in, Body Thickness 1 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 1 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.