Zoro Homepage

Anchor Shackle, Screw Pin, 1-1/4" Pin Dia.

  • Mfr # G-209A

  • Zoro # G0994432


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Pin Style
Screw
Working Load Limit
30,000 lb
Width Between Eyes
1 13/16 in
Pin Dia.
1 1/4 in
Body Size
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-209A
Zoro #
G0994432
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
1 13/16 in
Pin Dia.
1 1/4 in
Body Size
1 1/8 in
Outside Diameter of Eye
2 11/16 in
Inside Length
4 1/4 in
Pin Diameter
1 1/4 in
Inside Width
2 15/16 in
Body Thickness
1 1/8 in

Details

Item
Anchor Shackle
Pin Style
Screw
Working Load Limit
30,000 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Pin Material
Alloy Steel
Finish
Hot Galvanized
Body Material
Alloy Steel
Pin Color
Silver
Body Color
Silver
Maximum Operating Temperature
400 Degrees F
Pin Finish
Galvanized
Pin Type
Removable Screw Pin
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Body Finish
Galvanized

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 30,000 lb, Width Between Eyes 1 13/16 in, Body Material Alloy Steel, Inside Length 4 1/4 in, Inside Width 2 15/16 in, Body Thickness 1 1/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.