Zoro Homepage

Chain Shackle, 1 ton Load, 3/8 in, 0.44 in Dia Screw Pin, Self-Colored

  • Mfr # 1019203

  • Zoro # G908847605


product price: $20.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019203
Zoro #
G908847605
UPC #
662547001652
Country of Origin
United States

Description

Crosby Chain Shackle, Series: Maxtough S-210, 1 ton Load, 3/8 in Size, 0.44 in Pin Diameter, Screw Pin, 1.28 in Inner Length, 0.66 in Inner Width, 0.66 in Opening, 0.92 in Eye Outer, 2.31 in Overall Length, Carbon Steel Body, Alloy Steel Pin, Self-Colored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.