Chain Shackle, 25 ton Load, 1-3/4 in, 2.04 in Dia Bolt Pin, Hot Dipped Galvanized

  • Mfr # 1019953

  • Zoro # G108671314


product price: $934.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019953
Zoro #
G108671314
UPC #
662547199533
Country of Origin
United States

Description

Crosby Chain Shackle, Series: G-2150, 25 ton Load, 1-3/4 in Size, 2.04 in Pin Diameter, Bolt Pin, 5.82 in Inner Length, 2-7/8 in Inner Width, 2-7/8 in Opening, 4.19 in Eye Outer, 10.97 in Overall Length, 9.33 in Overall Width, Carbon Steel Body, Alloy Pin, Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.