Chain Shackle, 3.25 ton Load, 5/8 in, 3/4 in Dia Screw Pin, Self-Colored

  • Mfr # 1019267

  • Zoro # G008847628


product price: $44.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019267
Zoro #
G008847628
UPC #
662547192671
Country of Origin
United States

Description

Crosby Chain Shackle, Series: S-210, 3.25 ton Load, 5/8 in Size, 3/4 in Pin Diameter, Screw Pin, 2.04 in Inner Length, 1.06 in Inner Width, 1.06 in Opening, 1-1/2 in Eye Outer, 3.76 in Overall Length, Carbon Steel Body, Alloy Pin, Self-Colored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.