Zoro Homepage

Clevis Hook, 12,000 lb., Gr 70, Alloy Steel

  • Mfr # 1027329

  • Zoro # G2368515


product price: $49.45
/ea

Key Features

Material
Alloy steel
Grade
80
Hook Attachment Type
Clevis
Trade Size
1/2 in
Hook Opening
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027329
Zoro #
G2368515
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Clevis Inside Width
9/16 in
Clevis Pin Diameter
5/8 in
Hook Reach Length
3 3/16 in
Overall Width
3 9/16 in
Overall Length
5 3/4 in
Compatible Chain Trade Size
1/2 in
Material Thickness
25/32 in
Hook Opening Width
11/16 in
Usable Length
3 3/16 in

Details

Item
Grab Hook
Material
Alloy steel
Grade
80
Hook Attachment Type
Clevis
Working Load Limit
12,000 lb
Hook Opening
21/32 in
Finish
Painted
Color
Red
Attachment Type
Clevis
Standards
ASME B30.9
Markings
Deformation Markings, Maximum Angle Markings
Maximum Operating Temperature
392 Degrees F
Lifting Capability
Not for Lifting
Compatible Chain Grade
80
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Clevis Pin
Hook Type
Grab Hook

Description

Grab Hook, Hook Type Grab Hook, Working Load Limit 16,420 lb, Lifting Capability Not for Lifting, Grade 80, Material Alloy Steel, Material Thickness 25/32 in, Hook Opening Width 11/16 in, Overall Length 5 3/4 in, Usable Length 3 3/16 in, Overall Width 3 9/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 9/16 in, Attachment Type Clevis, Clevis Pin Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.