Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Hook, 9000 lb., Gr 70, Alloy Steel

  • Mfr # 1027604

  • Zoro # G2368497


product price: $83.40
/ea
Free Shipping & Returns

Key Features

Material
Alloy steel
Grade
70
Hook Attachment Type
Clevis
Trade Size
1/2 in
Hook Opening
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027604
Zoro #
G2368497
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Clevis Pin Diameter
5/8 in
Hook Reach Length
4 in
Clevis Inside Width
9/16 in
Overall Length
6 9/16 in
Overall Width
4 13/16 in
Compatible Chain Trade Size
1/2 in
Material Thickness
29/32 in
Usable Length
1 5/16 in
Hook Opening Width
1 11/16 in

Details

Item
Slip Hook
Material
Alloy steel
Grade
70
Hook Attachment Type
Clevis
Working Load Limit
9,000 lb
Hook Opening
1 11/16 in
Finish
Painted
Color
Red
Attachment Type
Clevis
Hardware Included
Clevis Pin
Markings
Deformation Markings, Maximum Angle Markings
Hook Type
Slip Hook
Lifting Capability
Not for Lifting
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Compatible Chain Grade
70

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 8,160 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Material Thickness 29/32 in, Hook Opening Width 1 11/16 in, Overall Length 6 9/16 in, Usable Length 1 5/16 in, Overall Width 4 13/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 9/16 in, Attachment Type Clevis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.