
D-Shackle, 17,000 lb, Carbon Steel
Mfr # 1018972
Zoro # G910718672
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
17,000 lb
Width Between Eyes
1 11/16 in
Standards
Federal Specification RR-C-271H Type IVB Grade A Class 1
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1018972
Zoro #
G910718672
UPC #
662547189725
Country of Origin
United States
Dimensions
Width Between Eyes
1 11/16 in
Pin Diameter
1 1/8 in
Body Thickness
1 in
Inside Width
1 11/16 in
Inside Length
3 1/4 in
Details
Item
D-Shackle
Working Load Limit
17,000 lb
Standards
Federal Specification RR-C-271H Type IVB Grade A Class 1
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
Body Material
Carbon Steel
Body Color
Silver
Pin Type
Removable Round Pin
Pin Color
Red
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-4 Degrees F
Lifting Capability
For Lifting
Pin Finish
Galvanized
Body Finish
Galvanized
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 17,000 lb, Width Between Eyes 1 11/16 in, Body Material Carbon Steel, Inside Length 3 1/4 in, Inside Width 1 11/16 in, Body Thickness 1 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 1 1/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.