D-Shackle, 17,000 lb, Carbon Steel
Mfr # 1019855
Zoro # G510718652
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
17,000 lb
Width Between Eyes
1 11/16 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3
Shackle Type
Chain Shackle
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019855
Zoro #
G510718652
UPC #
662547198550
Country of Origin
United States
Dimensions
Width Between Eyes
1 11/16 in
Pin Diameter
1 1/8 in
Body Thickness
1 in
Inside Length
3 1/4 in
Inside Width
1 11/16 in
Details
Item
D-Shackle
Working Load Limit
17,000 lb
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3
Shackle Type
Chain Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Pin Color
Red
Pin Finish
Galvanized
Maximum Operating Temperature
400 Degrees F
Body Finish
Galvanized
Lifting Capability
For Lifting
Body Color
Silver
Minimum Operating Temperature
-40 Degrees F
Pin Type
Removable Bolt and Nut
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 17,000 lb, Width Between Eyes 1 11/16 in, Body Material Carbon Steel, Inside Length 3 1/4 in, Inside Width 1 11/16 in, Body Thickness 1 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.