Zoro Homepage

D-Shackle, 2,000 lb Load Cap, Carbon Steel

  • Mfr # 1018856

  • Zoro # G910718726


product price: $15.35
/ea

Key Features

Working Load Limit
2,000 lb
Width Between Eyes
21/32 in
Standards
Federal Specification RR-C-271H Type IVB Grade A Class 1
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018856
Zoro #
G910718726
UPC #
662547188568
Country of Origin
United States

Dimensions

Width Between Eyes
21/32 in
Inside Width
11/16 in
Inside Length
1 1/4 in
Body Thickness
3/8 in
Pin Diameter
7/16 in

Details

Item
D-Shackle
Working Load Limit
2,000 lb
Standards
Federal Specification RR-C-271H Type IVB Grade A Class 1
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
Body Material
Carbon Steel
Body Finish
Galvanized
Lifting Capability
For Lifting
Body Color
Silver
Pin Finish
Galvanized
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
392 Degrees F
Pin Color
Red
Pin Type
Removable Round Pin

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 2,000 lb, Width Between Eyes 21/32 in, Body Material Carbon Steel, Inside Length 1 1/4 in, Inside Width 11/16 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 7/16 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.