Shop CROSBY
See all product information
Create Account
D-Shackle, 25 Ton Load Cap, Carbon Steel
- Mfr # 1019418
- Zoro # G710718650
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
25 ton
Width Between Eyes
2 7/8 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1, Federal Specification RR-C-271F Type IVB Grade A Class 2
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1019418
- Zoro #
- G710718650
- UPC #
- 662547194286
- Country of Origin
- United States
Dimensions
- Width Between Eyes
- 2 7/8 in
- Inside Width
- 2 7/8 in
- Inside Length
- 5 3/4 in
- Pin Diameter
- 2 in
- Body Thickness
- 1 3/4 in
Details
- Item
- D-Shackle
- Working Load Limit
- 25 ton
- Standards
- 3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1, Federal Specification RR-C-271F Type IVB Grade A Class 2
- Shackle Type
- Chain Shackle
- Pin Material
- Alloy Steel
- Body Material
- Carbon Steel
- Minimum Operating Temperature
- -40 Degrees F
- Lifting Capability
- For Lifting
- Pin Finish
- Galvanized
- Pin Color
- Red
- Body Finish
- Galvanized
- Pin Type
- Removable Screw Pin
- Maximum Operating Temperature
- 400 Degrees F
- Body Color
- Silver
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 25 ton, Width Between Eyes 2 7/8 in, Body Material Carbon Steel, Inside Length 5 3/4 in, Inside Width 2 7/8 in, Body Thickness 1 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.