Zoro Homepage

D-Shackle, 3,000 lb Load Cap, Carbon Steel

  • Mfr # 1019392

  • Zoro # G610718705


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
3,000 lb
Width Between Eyes
2 3/8 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1, Federal Specification RR-C-271F Type IVB Grade A Class 2
Shackle Type
Chain Shackle
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019392
Zoro #
G610718705
UPC #
662547193920
Country of Origin
United States

Dimensions

Width Between Eyes
2 3/8 in
Inside Length
4 13/16 in
Body Thickness
1 1/2 in
Pin Diameter
1 5/8 in
Inside Width
2 3/8 in

Details

Item
D-Shackle
Working Load Limit
3,000 lb
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1, Federal Specification RR-C-271F Type IVB Grade A Class 2
Shackle Type
Chain Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Body Color
Silver
Body Finish
Galvanized
Lifting Capability
For Lifting
Pin Color
Red
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Pin Type
Removable Screw Pin
Pin Finish
Galvanized

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 3,000 lb, Width Between Eyes 2 3/8 in, Body Material Carbon Steel, Inside Length 4 13/16 in, Inside Width 2 3/8 in, Body Thickness 1 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 5/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.