D-Shackle, 3,000 lb Load Cap, Carbon Steel
Mfr # 1019774
Zoro # G110718731
product price: $37.19
/eaKey Features
Working Load Limit
3,000 lb
Width Between Eyes
3/4 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3
Shackle Type
Chain Shackle
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019774
Zoro #
G110718731
UPC #
662547197744
Country of Origin
France
Dimensions
Width Between Eyes
3/4 in
Body Thickness
7/16 in
Inside Width
3/4 in
Pin Diameter
1/2 in
Inside Length
1 1/2 in
Details
Item
D-Shackle
Working Load Limit
3,000 lb
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3
Shackle Type
Chain Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Body Finish
Galvanized
Pin Color
Red
Pin Type
Removable Bolt and Nut
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Pin Finish
Galvanized
Body Color
Silver
Maximum Operating Temperature
400 Degrees F
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 3,000 lb, Width Between Eyes 3/4 in, Body Material Carbon Steel, Inside Length 1 1/2 in, Inside Width 3/4 in, Body Thickness 7/16 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.