Zoro Homepage

D-Shackle, 5,000 lb Load Cap, Carbon Steel

  • Mfr # 1019454

  • Zoro # G410718646


product price: $2,387.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
5,000 lb
Width Between Eyes
4 1/8 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1, Federal Specification RR-C-271F Type IVB Grade A Class 2
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019454
Zoro #
G410718646
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
4 1/8 in
Pin Diameter
2 3/4 in
Inside Length
8 1/16 in
Body Thickness
2 1/2 in
Inside Width
4 1/8 in

Details

Item
D-Shackle
Working Load Limit
5,000 lb
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1, Federal Specification RR-C-271F Type IVB Grade A Class 2
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
Body Material
Carbon Steel
Maximum Operating Temperature
400 Degrees F
Body Color
Silver
Pin Color
Red
Pin Finish
Galvanized
Body Finish
Galvanized
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
For Lifting
Pin Type
Removable Screw Pin

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 5,000 lb, Width Between Eyes 4 1/8 in, Body Material Carbon Steel, Inside Length 8 1/16 in, Inside Width 4 1/8 in, Body Thickness 2 1/2 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 2 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.