
D-Shackle, 50,000 lb, Carbon Steel
Mfr # 1019070
Zoro # G610718699
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
50,000 lb
Width Between Eyes
2 7/8 in
Standards
Federal Specification RR-C-271H Type IVB Grade A Class 1
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019070
Zoro #
G610718699
UPC #
-
Country of Origin
United States
Dimensions
Width Between Eyes
2 7/8 in
Pin Diameter
2 in
Inside Length
5 13/16 in
Inside Width
2 7/8 in
Body Thickness
1 3/4 in
Details
Item
D-Shackle
Working Load Limit
50,000 lb
Standards
Federal Specification RR-C-271H Type IVB Grade A Class 1
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
Body Material
Carbon Steel
Pin Color
Red
Body Color
Silver
Minimum Operating Temperature
-4 Degrees F
Body Finish
Galvanized
Pin Type
Removable Round Pin
Pin Finish
Galvanized
Maximum Operating Temperature
392 Degrees F
Lifting Capability
For Lifting
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 50,000 lb, Width Between Eyes 2 7/8 in, Body Material Carbon Steel, Inside Length 5 13/16 in, Inside Width 2 7/8 in, Body Thickness 1 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.