Zoro Homepage

D-Shackle, 6,500 lb Load Cap, Carbon Steel

  • Mfr # 1019793

  • Zoro # G910718719


product price: $61.99
/ea

Key Features

Working Load Limit
6,500 lb
Width Between Eyes
1 1/16 in
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019793
Zoro #
G910718719
UPC #
662547197935
Country of Origin
United States

Dimensions

Width Between Eyes
1 1/16 in
Inside Width
1 1/16 in
Inside Length
2 1/16 in
Pin Diameter
3/4 in
Body Thickness
5/8 in

Details

Item
D-Shackle
Working Load Limit
6,500 lb
Standards
3.1 Test Certification, ABS 2006 Steel Vessel Rules 1-1-17.7, ASME B30.26, Certification of Cranes, DNV Certification Notes 2.7-1- Offshore Containers, DNV2.7-1, EN 13889, Federal Specification RR-C-271F Type IVA Grade A Class 3
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
Body Material
Carbon Steel
Pin Color
Red
Lifting Capability
For Lifting
Maximum Operating Temperature
400 Degrees F
Body Finish
Galvanized
Pin Type
Removable Bolt and Nut
Pin Finish
Galvanized
Minimum Operating Temperature
-40 Degrees F
Body Color
Silver

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 6,500 lb, Width Between Eyes 1 1/16 in, Body Material Carbon Steel, Inside Length 2 1/16 in, Inside Width 1 1/16 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.