
D-Shackle, 9,500 lb Load Cap, Carbon Steel
Mfr # 1018936
Zoro # G110718663
product price: $61.99
/eaKey Features
Working Load Limit
9,500 lb
Width Between Eyes
1 1/4 in
Standards
Federal Specification RR-C-271H Type IVB Grade A Class 1
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1018936
Zoro #
G110718663
UPC #
662547189367
Country of Origin
United States
Dimensions
Width Between Eyes
1 1/4 in
Inside Width
1 1/4 in
Body Thickness
3/4 in
Inside Length
2 3/8 in
Pin Diameter
7/8 in
Details
Item
D-Shackle
Working Load Limit
9,500 lb
Standards
Federal Specification RR-C-271H Type IVB Grade A Class 1
Shackle Type
Chain Shackle
Pin Material
Alloy Steel
Body Material
Carbon Steel
Pin Color
Red
Minimum Operating Temperature
-4 Degrees F
Body Finish
Galvanized
Pin Finish
Galvanized
Pin Type
Removable Round Pin
Body Color
Silver
Maximum Operating Temperature
392 Degrees F
Lifting Capability
For Lifting
Description
D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 9,500 lb, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Inside Length 2 3/8 in, Inside Width 1 1/4 in, Body Thickness 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.