Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Clevis Link, Gr 70, 1/4 in, 2600 lb.

  • Mfr # 1013021

  • Zoro # G2369039


product price: $34.99
/ea

Key Features

Trade Size
1/4 in
Material
Alloy Steel
Finish
Painted
Grade
70
Working Load Limit
2,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013021
Zoro #
G2369039
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Overall Length
2 13/16 in
Overall Width
1.66 in
Wide-End Inside Width
3/4 in
Compatible Chain Trade Size
1/4 in
Inside Width
1 1/2 in
Material Thickness
1 in
Narrow-End Inside Width
1/2 in
Inside Length
1 1/2 in

Details

Item
Double Clevis Link
Material
Alloy Steel
Finish
Painted
Grade
70
Working Load Limit
2,600 lb
Product Type
Connecting Link
Compatible Chain Grade
30, 40
Weight
0.38 lb
Lifting Capability
For Lifting
Maximum Operating Temperature
400 Degrees F
Link Type
Double Clevis
Fabrication
Forged
Minimum Operating Temperature
-40 Degrees F

Description

Connecting Link, Grade 70, Link Type Double Clevis, Overall Length 2 13/16 in, Material Alloy Steel, Overall Width 1 21/32 in, Product Type Connecting Link, Compatible Chain Trade Size 1/4 in, Trade Size 1/4 in, Working Load Limit 2,600 lb, Finish Painted, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 1 1/2 in, Fabrication Forged, Weight 0.38 lb, Inside Width 1 1/2 in, Compatible Chain Grade 30, 40, Material Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.