This item is Discontinued.

Crosby Eye Bolt With Shoulder, 1-1/2"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized 1045050

Eye Bolt With Shoulder, 1-1/2"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (Discontinued)

  • Mfr # 1045050
  • Zoro # G2368305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1045050
Zoro #
G2368305
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
1-1/2"-18
Shank Length
2-1/4 in
Eye Inside Diameter
5/8 in
Overall Length
3-1/2 in
Thread Length
3/4 in
Screw Size
1 in
Shank Diameter
5/16 in
Trade Size
0.28
Eye Outside Diameter
1 1/16 in
Eye Outside Dia.
1 1/18 in
Eye Inside Dia.
5/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
1,200 lb
Application
Lifting
Eyebolt Type
Forged with Shoulder
Type
Forged with Shoulder
Thread Style
Partially Threaded
Material Quality Standard
ASTM A307A
Dimensional Standards
ASME B30.26
Eye Closure
Closed
Pack Size
Small Pack
Includes Nut
No
Eyebolt Construction
Forged
Thread Type
Extra Fine
Standards
ASME B30.26
Material Grade/Class
Grade 8
Material Quality Standards
ASTM A307A
Drive Type
No Drive
Working Load Limit - Force
1,200 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Forged with Shoulder, Material Steel, Finish Galvanized, Thread Length 3/4 in, Shank Length 2 1/4 in, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 1/18 in, Overall Length 3 1/2 in, Working Load Limit 1,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.