Eye Bolt With Shoulder, 5/8 in-11, 4 in Shank, 1-1/4 in ID, Steel, Galvanized

  • Mfr # 1045176

  • Zoro # G2368296


product price: $40.89
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
2"-11
Shank Length
4 in
Eye Inside Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045176
Zoro #
G2368296
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2"-11
Shank Length
4 in
Eye Inside Diameter
1-1/4 in
Overall Length
6-7/16 in
Thread Length
2 in
Screw Size
2 in
Trade Size
0.5
Eye Outside Diameter
2 1/4 in
Shank Diameter
5/8 in
Eye Outside Dia.
2 1/4 in
Eye Inside Dia.
1 1/4 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Working Load Limit
5,200 lb
Application
Lifting
Eyebolt Type
Forged with Shoulder
Type
Forged with Shoulder
Includes Nut
No
Standards
ASME B30.26
Pack Size
Small Pack
Material Quality Standard
ASTM A307A
Thread Style
Partially Threaded
Material Grade/Class
Grade 8
Eyebolt Construction
Forged
Thread Type
Fine
Eye Closure
Closed
Dimensional Standards
ASME B30.26
Material Quality Standards
ASTM A307A
Drive Type
No Drive
Working Load Limit - Force
5,200 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Forged with Shoulder, Material Steel, Finish Galvanized, Thread Size 2 In.-11, Thread Length 2 in, Shank Dia. 5/8 In., Shank Length 4 in, Eye Inside Dia. 1 1/4 in, Eye Outside Dia. 2 1/4 in, Overall Length 6 7/16 in, Working Load Limit 5,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products