Shop CROSBY
See all product information
Create Account
Eye Bolt Without Shoulder, 5/16 in ID, Steel, Black Oxide
- Mfr # 1090740
- Zoro # G4431457
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Eye Inside Diameter
5/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1090740
- Zoro #
- G4431457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Eye Inside Diameter
- 5/16 in
- Overall Length
- 1 in
- Eye Outside Diameter
- 7/8 in
- Eye Outside Dia.
- 7/8 in
- Eye Inside Dia.
- 5/16 in
- Overall Width
- 7/8 in
- Ring Thickness
- 1/4 in
- Overall Depth
- 1/4 in
- Mounting Hole Diameter
- 7/8 in
- Ring Inner Diameter
- 3/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Pad Eye
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Oxide
- Eyebolt Type
- Blank without Shoulder
- Number of Mounting Holes
- 1
- Shell Material
- Carbon Steel
Description
Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Black Oxide, Number of Mounting Holes 1, Mounting Hole Diameter 7/8 in, Ring Inner Diameter 3/8 in, Ring Thickness 1/4 in, Overall Width 7/8 in, Overall Length 1 in, Overall Depth 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.