Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Hook, 8800 lb., Gr 100, Steel

  • Mfr # 1026289

  • Zoro # G2368549


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Grade
100
Hook Attachment Type
Eye
Trade Size
3/8 in
Working Load Limit
8,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026289
Zoro #
G2368549
UPC #
-
Country of Origin
United Kingdom

Dimensions

Trade Size
3/8 in
Hook Reach Length
5 1/2 in
Eye Inside Width
13/16 in
Eye Inside Height
13/16 in
Overall Width
5 13/16 in
Overall Length
5 11/16 in
Compatible Chain Trade Size
3/8 in
Eye Inside Diameter
13/16 in
Hook Opening Width
3 in
Usable Length
5 1/2 in

Details

Item
Eye Hook
Material
Steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
8,800 lb
Hook Opening
4 in
Finish
Painted
Color
Silver
Attachment Type
Eye
Standards
ASTM A952
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Hardware Included
None
Markings
Deformation Markings, Maximum Angle Markings
Lifting Capability
For Lifting
Hook Type
Foundry Hook
Compatible Chain Grade
100

Description

Foundry Hook, Hook Type Foundry Hook, Working Load Limit 8,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 3 in, Overall Length 5 11/16 in, Usable Length 5 1/2 in, Overall Width 5 13/16 in, Eye Inside Diameter 13/16 in, Eye Inside Height 13/16 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.