Zoro Homepage

Eye Hook, Alloy Steel, 3000 lb., Gold

  • Mfr # 1022391

  • Zoro # G6882355


product price: $37.25
/ea

Key Features

Material
Alloy steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
3,000 lb
Dimension D
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022391
Zoro #
G6882355
UPC #
-
Country of Origin
United States

Dimensions

Dimension D
29/32 in
Dimension A
29/32 in
Dimension B
3-13/16 in
Dimension d
29/32"
Hook Reach Length
3 13/16 in
Diameter
13/32 in
Eye Inside Height
15/16 in
Eye Inside Width
29/32 in
Dimension a
29/32"
Overall Width
3 1/8 in
Compatible Chain Trade Size
7/32 in
Hook Opening Width
1 3/8 in
Eye Inside Diameter
29/32 in
Compatible Rope Diameter
7/16 in
Material Thickness
13/32 in
Usable Length
3 13/16 in

Details

Item
Eye Hook
Material
Alloy steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
3,000 lb
Hook Opening
29/32 in
Finish
Painted
Color
Gold
Attachment Type
Eye
Standards
ASME B30.10, RR-C-271F
Includes
Latch
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Compatible Chain Grade
100
Markings
Deformation Markings, Maximum Angle Markings
Hook Type
Sling Hook
Lifting Capability
For Lifting
Hardware Included
Latch

Description

Sling Hook, Hook Type Sling Hook, Working Load Limit 3,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 13/32 in, Hook Opening Width 1 3/8 in, Usable Length 3 13/16 in, Overall Width 3 1/8 in, Eye Inside Diameter 29/32 in, Eye Inside Height 15/16 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.