Zoro Homepage

Eye Hook, Alloy Steel, 6000 lb., Gold

  • Mfr # 1022413

  • Zoro # G6675724


product price: $57.95
/ea

Key Features

Material
Alloy steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
6,000 lb
Dimension D
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022413
Zoro #
G6675724
UPC #
-
Country of Origin
United States

Dimensions

Dimension D
1-1/4 in
Dimension A
1-3/32 in
Dimension B
4-11/16 in
Diameter
1/32 in
Dimension a
1-3/32"
Eye Inside Width
1 1/4 in
Eye Inside Height
1 1/4 in
Dimension d
1-1/4"
Hook Reach Length
4 11/16 in
Overall Width
4 in
Eye Inside Diameter
1 1/4 in
Compatible Chain Trade Size
7/32 in
Material Thickness
1/32 in
Hook Opening Width
1 5/8 in
Compatible Rope Diameter
7/16 in
Usable Length
4 11/16 in

Description

Sling Hook, Hook Type Sling Hook, Working Load Limit 6,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1/32 in, Hook Opening Width 1 5/8 in, Usable Length 4 11/16 in, Overall Width 4 in, Eye Inside Diameter 1 1/4 in, Eye Inside Height 1 1/4 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.