Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Hook, Carbon Steel, 2000 lb., Red

  • Mfr # 1022216

  • Zoro # G6931635


product price: $37.25
/ea

Key Features

Material
Carbon Steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
2,000 lb
Dimension D
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022216
Zoro #
G6931635
UPC #
-
Country of Origin
United States

Dimensions

Dimension D
29/32 in
Dimension A
29/32 in
Dimension B
3-13/16 in
Diameter
13/32 in
Dimension d
29/32"
Eye Inside Height
15/16 in
Dimension a
29/32"
Eye Inside Width
29/32 in
Hook Reach Length
3 13/16 in
Overall Width
3 1/8 in
Compatible Rope Diameter
1/4 in
Usable Length
3 13/16 in
Hook Opening Width
1 3/8 in
Eye Inside Diameter
29/32 in
Material Thickness
13/32 in

Details

Item
Eye Hook
Material
Carbon Steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
2,000 lb
Hook Opening
29/32 in
Finish
Painted
Color
Red
Attachment Type
Eye
Standards
ASME B30.10
Includes
Latch
Compatible Chain Grade
100
Lifting Capability
For Lifting
Hardware Included
Latch
Hook Type
Sling Hook
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Markings
Deformation Markings, Maximum Angle Markings

Description

Sling Hook, Hook Type Sling Hook, Working Load Limit 2,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 13/32 in, Hook Opening Width 1 3/8 in, Usable Length 3 13/16 in, Overall Width 3 1/8 in, Eye Inside Diameter 29/32 in, Eye Inside Height 15/16 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.