Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Hook, Carbon Steel, 6000 lb., Red

  • Mfr # 1022246

  • Zoro # G6839524


product price: $88.80
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
6,000 lb
Dimension D
1-1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022246
Zoro #
G6839524
UPC #
-
Country of Origin
United States

Dimensions

Dimension D
1-1/32 in
Dimension A
1-23/64 in
Dimension B
5-49/64 in
Eye Inside Height
1 9/16 in
Diameter
23/32 in
Dimension d
1-1/32"
Eye Inside Width
1 9/16 in
Hook Reach Length
5 25/32 in
Dimension a
1-23/64"
Overall Width
4 13/16 in
Usable Length
5 3/4 in
Compatible Rope Diameter
5/16 in
Eye Inside Diameter
1 9/16 in
Material Thickness
23/32 in
Hook Opening Width
2 in

Details

Item
Eye Hook
Material
Carbon Steel
Grade
100
Hook Attachment Type
Eye
Working Load Limit
6,000 lb
Hook Opening
1 11/32 in
Finish
Painted
Color
Red
Attachment Type
Eye
Standards
ASME B30.10
Includes
Latch
Maximum Operating Temperature
392 Degrees F
Compatible Chain Grade
100
Hook Type
Sling Hook
Markings
Deformation Markings, Maximum Angle Markings
Lifting Capability
For Lifting
Hardware Included
Latch
Minimum Operating Temperature
-40 Degrees F

Description

Sling Hook, Hook Type Sling Hook, Working Load Limit 6,000 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 23/32 in, Hook Opening Width 2 in, Usable Length 5 3/4 in, Overall Width 4 13/16 in, Eye Inside Diameter 1 9/16 in, Eye Inside Height 1 9/16 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.